Shop All DOT Fittings & Tubing
Dorman
18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass
Mfr # 787-046D
Zoro # G207052441
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.4 in
- Color Brass
- Pipe Fitting Connection Type Barb; Thread
- Material Brass
- Length 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 787-046D
- Zoro # G207052441
- UPC # 885484970113
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 0.4 in |
Length | 0.9 in |
Details
Color | Brass |
Pipe Fitting Connection Type | Barb; Thread |
Material | Brass |
Thread Type | Fine |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Right-Hand Jam Nut (PN6256RJN)
- RAIDER Helmet, Open Face Helmet Blk. X-Lg. (26-611-16)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- TIMBREN OFFROAD BUMPSTOP (ABSTRFK)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- PARKER Male Connector, 3/8 x 3/8 In (VS68NTA-6-6)
- PARKER Nut, 3/4 In (61NTA-12)
- DIXON Legris D.O.T. Push-In Union, OD, 1/2" (31066200DOT)
- Dorman DOT Fittings & Tubing