Shop All Automotive Clutch Parts
Dorman
15155 Clutch Ball Stud Thread Size 13/16-16, Length 1-11/16 In.
Mfr # 15155
Zoro # G004304880
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable
- Material Steel
- Vehicle Fit Chevrolet 1995-88, GMC 1995-88
- Thread Size 13/16"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 15155
- Zoro # G004304880
- UPC # 3749515155
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Thread Size | 13/16"-16 |
Details
Features | Adjustable |
Material | Steel |
Vehicle Fit | Chevrolet 1995-88, GMC 1995-88 |
Item | Clutch Pivot Ball Stud |
Description
Dorman's Clutch Pivot Ball restores smooth clutch operation and original pedal feel. Dorman offers an extensive line of clutch parts designed for a proper fit on your vehicle. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Suction Cup Window Holder, Door Windows (63900)
- A & I PRODUCTS Pin; Lower Lift Link 4" x2.5" x1.5" (A-L158186)
- HUSKY TOWING Husky Towing 33133 2.5 - 2 ft. Trailer Hitch Receiver Tube Adapter (HUS-33133)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- DORMAN Clutch Fork, 14457 (14457)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-115 (P2B-VSC-115)
- ATP Clutch Fork Pivot, JX-110 (JX-110)
- EATON Jic 37Deg Female Swivel, 21308N-608 (21308N-608)
- TIMKEN Clutch Release Thrust Ball Bearing, 1625 (1625)
- GENUINE Clutch Fork, 21511223302 (21511223302)
- SKF Clutch Pilot Bearing, 6002-2RSJ (6002-2RSJ)
- Dorman Clutch Parts & Components