Shop All Transmission Parts & Components
Dorman
14908 Transmission Shift Cable Repair
Mfr # 14908
Zoro # G804304677
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic; Rubber
- Vehicle Fit Ford 2023-97, Lincoln 2016-99, Mercury 2011-04
- Inside Dia. 7.5 mm
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 14908
- Zoro # G804304677
- UPC # 88548483774
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 7.5 mm |
Details
Color | White |
Material | Plastic; Rubber |
Vehicle Fit | Ford 2023-97, Lincoln 2016-99, Mercury 2011-04 |
Item | Shifter Cable Bushing Kit |
Shape | Rectangular |
Description
Quality-engineered for long-lasting durability, the automatic transmission shift linkage clip retains the shifter cable to the transmission and/or shifter. The original transmission linkage clip is susceptible to rust and corrosion and when it fails, requires replacement of the entire shifter cable. The Dorman OE FIX allows you to easily replace only the failed transmission clip, instead of the entire cable assembly, saving time, money and labor. This is an Ideal replacement part and helps to reduce friction and wear between the shifter and the cable. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear Inner, 18590 (18590)
- ANCOR Nylon Fully Insulated Disconnect - Female - 16-14 - 100-Piece (221418)
- MAIN FILTER GRAINGER 1R412 Hydraulic Filter Replacement (MF0057995)
- GROCO GROCO 1" Bronze In-Line Check Valve (CV-100)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-753 (800-753)
- DORMAN Transmission Line, 624-035 (624-035)
- DORMAN Clutch Slave Cylinder, CS650069 (CS650069)
- DORMAN Transmission Line, 624-712 (624-712)
- DORMAN Transmission Line, 624-702 (624-702)
- DORMAN Auto Trans Oil Cooler Hose Assembly-Inlet To Transmission (Lower) (624-956)
- B & M AUTOMOTIVE UNIVERSAL MEGASHIFTER (80690)
- Dorman Transmission Parts & Components