Shop All Brake Parts
Dorman
13949 Bleeder Screw Assortment Kit
Mfr # 13949
Zoro # G604268278
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Color Gold; Silver
- Material Steel
- Length 15/16 in; 1 in; 1-1/4 in; 35 mm; 30 mm
- Thread Size 1/4"-28; 5/16"-24; 3/8"-24; M10-1.0; M10-1.5
- Position Front; Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 13949
- Zoro # G604268278
- UPC # 3749513949
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15/16 in; 1 in; 1-1/4 in; 35 mm; 30 mm |
Thread Size | 1/4"-28; 5/16"-24; 3/8"-24; M10-1.0; M10-1.5 |
Details
Item | Bleeder Screw Assortment Kit |
Color | Gold; Silver |
Material | Steel |
Position | Front; Rear |
Head Type | Hex |
Description
Dorman's Disc Brake Bleeder Screws are engineered to help you effectively bleed the brake system. We offer a full line of Brake Bleeder Screws for a broad spectrum of vehicle applications. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver Ford Escape, Lincoln Corsair (13454)
- GEARWRENCH Extra Large Pro Swivoil™ Filter Wrench 3.78 in - 4.37 in (3944)
- LISLE Combo Internal/External Snap Ring Pliers (46000)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- DORMAN Shift Interlock Solenoid, 924-981 (924-981)
- DORMAN Parking Brake Strut - Rear Right, 21152 (21152)
- DORMAN Brake Shoes Hold Down Kit (HW4019)
- DORMAN Shift Interlock Solenoid, 924-977 (924-977)
- DORMAN Brake Proportioning Valve, 905-953 (905-953)
- DORMAN Parking Brake Pedal Pad, 20742 (20742)
- IWATA Iwata IWA-5652 Rebuild Kit for LS-ENTECH (IWA-5652)
- Dorman Automotive Brakes