Shop All 12 Volt Adapters
Dorman
12 Volt Accessory Power Outlet Cover, 57020
Mfr # 57020
Zoro # G5317993
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Fits General Motors 2018-97
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 57020
- Zoro # G5317993
- UPC # 37495570206
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Power Outlet Cover |
Material | Plastic |
Fits | General Motors 2018-97 |
Color | Black |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- A & I PRODUCTS Cross & Bearing Kit 3" x3" x1" (A-W312410-A)
- PHILLIPS Socket, 7-Way, No Circuit Breaker Split Pin, Metal Housing, Terminal-Type (15-720)
- GENUINE Genuine Chain Tensioner Spring, 1109933901 (1109933901)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- GREAT DAY Great Day LP500 Load-A-Pup For the Boating Dog (LP500)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- HD HD TLLP 100 100TA Lock Plugs; Nickel Keyed Alike - 100 (TLLP 100 100TA)
- IPA Fuel Pump Relay Bypass Kit I (3-Pc Set) (9036)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512VPP)
- Dorman 12 Volt Adapters