Shop All Wheel Bolts
Dorman
1/2-20 Serrated Wheel Stud-.620 In Knurl Wheel Lug Stud, 610-162
Mfr # 610-162
Zoro # G8929187
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 610-162
- Zoro # G8929187
- Country of Origin Unknown
- Category Wheel Bolts
Dimensions
Thread Size | 1/2"-20 |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- ZORO SELECT Partition Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB84)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0030)
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0016)
- DORMAN 610-276 M12-1.50 Serrated Wheel Stud - 14.30mm Knurl, 35.5mm Length (610-276)
- DORMAN OE Replacement 23 Millimeter Thread Length Boxed M16150 Thread Size Single (610-705.1)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- DORMAN 610-330 M14-1.50 Serrated Wheel Stud - 15.93mm Knurl, 46mm Length (610-330)
- DORMAN 610-181 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 1-7/8 In. Length (610-181)
- DORMAN 610-309 M12-1.50 Serrated Wheel Stud With Clip Head - 13.06mm Knurl, 42.5mm Lengt (610-309)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- Dorman Wheel Bolts