Shop All Engine Components
Dorman
090-074 Oil Drain Plug Magnetic 3/4-16, Head Size 1 In.
Mfr # 090-074
Zoro # G604308141
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Length 1/2 in
- Color Silver
- Material Steel
- Includes Gasket
- Thread Dia. 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 090-074
- Zoro # G604308141
- UPC # 1949509074
- Country of Origin China
- Category Engine Components
Dimensions
Length | 1/2 in |
Thread Dia. | 3/4"-16 |
Head Size | 1 in |
Details
Color | Silver |
Material | Steel |
Includes | Gasket |
Type | Magnetic |
Drain Method | Conventional |
Drive Type | Hex |
Number of Socket Points | 6 |
Vehicle Fit | Ford 1993-87 |
Item | Oil Drain Plug |
Thread Type | Fine |
System of Measurement | SAE |
Bolt Grade | 3 |
Description
Dorman's Oil Drain Plugs are coated for high corrosion resistance and a long service life. Many styles are available, including standard, inset gasket, molded gasket, magnetic, and pilot point. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD STYLE LITE/PLUS PEDAL CBLE KIT (34106)
- RANCH HAND 15-C SILVERADO/SIERRA 2500/3500HD REAR BUMPER SPORT LIGHTED W/SENSOR P (SBC151BLSL)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58 (FWB-58)
- DORMAN 565-025 Brass Cup Expansion Plug 1-3/8 In., Height 0.310 (565-025)
- DORMAN 54227 Engine Coolant Cap (54227)
- DORMAN 097-029 Fiber Drain Plug Gasket, Fits 1/2To, 5/8, M14 So (097-029)
- DORMAN Oil Drain Plug Asmt, 030-539 (030-539)
- DORMAN Engine Camshaft Bolt, 74114 (74114)
- DORMAN Engine Oil Dipstick, 917-393 (917-393)
- A & I PRODUCTS Fan, 6 Blade 15" x15" x2" (A-181522M91)
- Dorman Engine Components