Shop All Engine Components
Dorman
090-072 Pipe Plug C.S. Hex 3/4-14 Npt X 5/8 In.
Mfr # 090-072
Zoro # G204308268
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Open End Dia. 0.67 in
- Hex Size 3/4 in
- Closed End Dia. 0.436 in
- Thread Size 3/4"-14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 090-072
- Zoro # G204308268
- UPC # 1949509072
- Country of Origin United States
- Category Engine Components
Dimensions
Open End Dia. | 0.67 in |
Hex Size | 3/4 in |
Closed End Dia. | 0.436 in |
Thread Size | 3/4"-14 NPT |
Details
Material | Steel |
Item | Expansion Plug |
Vehicle Fit | Ford Motor Company 2001-58, Nissan 1989-83 |
Description
Dorman's Engine Cylinder Head Seals are available in multiple styles, including Cup Type, Pilot Seal, Reverse Taper, Concave, Quick-Seal Rubber and Quick-Seal Copper. Our uniquely designed Pilot Seal Expansion Plug ensures a leak-proof fit. We also offer Engine Cylinder Head Seal Kits. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS SPLICE-LOK A/C Repair Union Body for 5/8 and 3/4 Tube (ACR-045)
- PERMATEX Gasket Makr Water Pump (22071)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- STANT Fuel Cap, NonLocking, 3" Dia. (2031-11)
- DORMAN Sunvisor Clip, 74437 (74437)
- DORMAN Steering Cooler, 918-301 (918-301)
- DORMAN Pb Oil Drain Plug Os, 65228 (65228)
- DORMAN Choke Htr Tube Kit, 76850 (76850)
- DORMAN Non-Pressurized Coolant Reservoir, 603-5501 (603-5501)
- DORMAN Belt Weatherstrip, 926-255 (926-255)
- GATES Engine Cooling System Pressure Tester Adapter, 31409 (31409)
- Dorman Engine Components