Shop All DOT Fittings & Tubing
Dorman
057 Outer Diameter 081 Length Brass Pack Of 2 Clamshell Package
Mfr # 785-316D
Zoro # G607052461
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Tube Outside Dia. 0.57 in
- Length 0.81 in
- Pipe Fitting Connection Type Female Thread
- System of Measurement SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 785-316D
- Zoro # G607052461
- UPC # 885484970618
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Tube Outside Dia. | 0.57 in |
Length | 0.81 in |
Details
Material | Brass |
Pipe Fitting Connection Type | Female Thread |
System of Measurement | SAE |
Finish | Brass |
Fitting Fastener Grade | Standard |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Aluminum Anti-Siphon Valve 1/4" NPT Thread, 3/8' ID Hose Barb (20991)
- 3M Stikit Disc Pad, 6" (MMM35576)
- AGS Brass Adapter, Male (1/4-18 NPT), Female (3/8-18 NPT), 1/bag (PTF-54B)
- MANN FILTER 09-16 Land Rover Lr4-Range Rover-Range R Oil Filter, Hu826X (HU826X)
- DORMAN 516 Union Fitting Brass Pack Of 2 (785-306D)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- VIBRANT 0.125 in. NPT x -3 AN - Straight Adapter Fitting, Steel (10290)
- PARKER 45 Male Elbow, 1/2 In., PK10 (379PTC-8-8)
- Dorman DOT Fittings & Tubing