Shop All Exhaust Hardware
Dorman
03430 Exhaust Manifold Mount Hardware - M8-1.25mm
Mfr # 03430
Zoro # G104302168
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver (Stud); Black (Nut)
- Includes (8) Studs; (8) Nuts
- Length 55.2 mm
- Vehicle Fit Ford 2019-04, Lincoln 2014-10, Lincoln 2005, Lincoln 2003-02, Mercury 2011-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03430
- Zoro # G104302168
- UPC # 88548448606
- Country of Origin Taiwan, Province of China
- Category Exhaust Hardware
Dimensions
Length | 55.2 mm |
Thread Size | M8-1.25 |
Stud Length | 56.19 mm |
Details
Material | Steel |
Color | Silver (Stud); Black (Nut) |
Includes | (8) Studs; (8) Nuts |
Vehicle Fit | Ford 2019-04, Lincoln 2014-10, Lincoln 2005, Lincoln 2003-02, Mercury 2011-07 |
Item | Exhaust Manifold Mount Hardware |
Grade | 10.9 |
Description
Dorman's Exhaust Manifold Hardware Kit comes with the necessary installation components to assist you in replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Oil Filter, LF3000 (LF3000)
- BOSCH Cabin Air Filter, P3720WS (P3720WS)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1589 (Z36-1589)
- COUNTERACT Commercial Hub and Wheel Cleaner, 6" L (HBCTK-22)
- DORMAN 03411 Exhaust Manifold Mount Hardware - M8-1.25mm (03411)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DORMAN 03410 Exhaust Manifold Mount Hardware - 3/8-16 In. (03410)
- URO PARTS EXHAUST MUFFLER CLAMP (18201490025)
- Dorman Exhaust Hardware