Shop All Exhaust Hardware
Dorman
03413 Exhaust Manifold Hardware Kit
Mfr # 03413
Zoro # G804308644
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 mm
- Includes (12) Exhaust Manifold Bolts
- Vehicle Fit Chrysler 2022-01, General Motors 2022-96, Isuzu 2008-03, Saab 2009-05, Volkswagen 2010-09
- Grade 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03413
- Zoro # G804308644
- UPC # 3749503413
- Country of Origin China
- Category Exhaust Hardware
Dimensions
Length | 30 mm |
Thread Size | M8-1.25 |
Details
Material | Steel |
Includes | (12) Exhaust Manifold Bolts |
Vehicle Fit | Chrysler 2022-01, General Motors 2022-96, Isuzu 2008-03, Saab 2009-05, Volkswagen 2010-09 |
Item | Exhaust Manifold Hardware Kit |
Grade | 10.9 |
Description
Dorman's Exhaust Manifold Hardware Kit comes with the necessary installation components to assist you in replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IN254SE (IN254SE)
- FOUR SEASONS Dura Ii Flush Solvent: 1 Gallon, 69992 (69992)
- DAYTON Stabilizing Jack, Screw Type, 50000 Lb (26W617)
- AGS Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14, 1 per Card (ODP-65268C)
- DORMAN Exhaust Stud Kit, 03135 (03135)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- ARP SBC/GENIII LS 3/8 FLANGE HEX HEADER BOLT KIT (134-1102)
- Dorman Emission Control Parts