Shop All Exhaust Hardware
Dorman
03411 Exhaust Manifold Mount Hardware - M8-1.25mm
Mfr # 03411
Zoro # G804302154
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal (Stud); Steel (Nut)
- Color Clear (Stud); Black (Nut)
- Length 56 mm
- Includes (10) Studs; (10) Nuts
- Vehicle Fit Ford 2019-96, Lincoln 2014-98, Mercury 2011-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03411
- Zoro # G804302154
- UPC # 3749503411
- Country of Origin Taiwan, Province of China
- Category Exhaust Hardware
Dimensions
Length | 56 mm |
Thread Size | M8-1.25 |
Stud Length | 55.5 mm |
Details
Material | Metal (Stud); Steel (Nut) |
Color | Clear (Stud); Black (Nut) |
Includes | (10) Studs; (10) Nuts |
Vehicle Fit | Ford 2019-96, Lincoln 2014-98, Mercury 2011-01 |
Grade | 10.9 |
Thread Type | Coarse |
Item | Exhaust Manifold Mount Hardware |
Description
Dorman's Exhaust Manifold Hardware Kit comes with the necessary installation components to assist you in replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Form-A-Gasket 1A 1.5Oz (80007)
- WEATHERTECH Front FloorLiners, Black, 4410491 (4410491)
- SAMSON Splicing Kit (999 007 000 000)
- LUNDMARK Bees Wax Lubricating Compound 0.7 oz (9105W7-6)
- DORMAN 904-251 Turbocharger To Exhaust Up-Pipes V-Band Clamp (904-251)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- DORMAN Exhst Man Mount Kit, 03411 (03411)
- DORMAN 03129 Exhaust Stud Kit - M12-1.75 x 62mm (03129)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- DORMAN Exhaust Stud Kit, 03125 (03125)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33230 (33230)
- Dorman Exhaust Hardware