Shop All Exhaust Hardware
Dorman
03410 Exhaust Manifold Mount Hardware - 3/8-16 In.
Mfr # 03410
Zoro # G304302227
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (6) Bolts; (5) Studs
- Vehicle Fit Ford 1997-90
- Point Type Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 03410
- Zoro # G304302227
- UPC # 3749503410
- Country of Origin China
- Category Exhaust Hardware
Details
Material | Metal |
Includes | (6) Bolts; (5) Studs |
Vehicle Fit | Ford 1997-90 |
Point Type | Pilot |
Item | Exhaust Manifold Mount Hardware |
Description
Dorman's Exhaust Stud and Nut provides you with the proper stud and nut for repairing or installing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red, (LP3M-120R)
- SKF FKM, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (14979)
- US HARDWARE Bow Stop Rubber Marine 2X2 Inc (M-279C)
- TITAN Rectangular Magnetic Tray (TIT21265)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- DORMAN 03135 Exhaust Stud Kit - 7/16-14 x 2.535 In. (03135)
- DORMAN Exhaust Stud Kit, 03135 (03135)
- DORMAN 03413 Exhaust Manifold Hardware Kit (03413)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- VIBRANT PERFORMANCE QUICK RELEASE V-BAND CLAMP (FOR V-BAND FLANGES UP TO 3.82IN O.D) (1491C)
- Dorman Emission Control Parts