Shop All Exhaust Hardware
Dorman
03400 Exhaust Manifold Hardware Kit - M10-1.25mm
Mfr # 03400
Zoro # G804308439
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 33.4 mm; 39.6 mm
- Color Zinc Yellow
- Includes (2) Bolts; (5) Studs; (5) Nuts
- Vehicle Fit Geo Prizm 1997-89, Toyota Celica 1997-90, Toyota Corolla 1997-88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03400
- Zoro # G804308439
- UPC # 3749503400
- Country of Origin Taiwan, Province of China
- Category Exhaust Hardware
Dimensions
Length | 33.4 mm; 39.6 mm |
Stud Length | 40 mm |
Thread Size | M10-1.25 |
Details
Material | Metal |
Color | Zinc Yellow |
Includes | (2) Bolts; (5) Studs; (5) Nuts |
Vehicle Fit | Geo Prizm 1997-89, Toyota Celica 1997-90, Toyota Corolla 1997-88 |
Item | Exhaust Manifold Hardware Kit |
Grade | 5 |
Description
Dorman's Exhaust Stud and Nut provides you with the proper stud and nut for repairing or installing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL Flo Tool Measu-Funnel (10704)
- WAI GLOBAL STRLU DD M127 (16608N-M127)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- POWERCOMM Ant Mirror Mount 2Way Slimline Design (215-24020)
- DORMAN 03114 Exhaust Flange Hardware (03114)
- DORMAN 904-251 Turbocharger To Exhaust Up-Pipes V-Band Clamp (904-251)
- DORMAN 03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In. (03147)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- DORMAN Exhaust Stud Kit, 03125 (03125)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- Dorman Emission Control Parts