Shop All Exhaust Hardware
Dorman
03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In.
Mfr # 03147
Zoro # G204308435
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (6) Studs; (6) Nuts; (6) Lock Washers
- Vehicle Fit General Motors 2005-62
- Position Front
- Point Type Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03147
- Zoro # G204308435
- UPC # 3749501294
- Country of Origin India
- Category Exhaust Hardware
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 2-1/2 in; 3-1/4 in |
Details
Material | Metal |
Includes | (6) Studs; (6) Nuts; (6) Lock Washers |
Vehicle Fit | General Motors 2005-62 |
Position | Front |
Point Type | Dog |
Grade | 8 |
Item | Exhaust Stud Kit |
Description
Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS A/C Hose Cutting Tool (ACR-054)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- FEL-PRO Oil Cooler Mtg., Es72671 (ES72671)
- XANTREX XPower 1500 Inverter GFCI & Remote ON/OFF UL458 (813-1500-UL)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- DORMAN 03413 Exhaust Manifold Hardware Kit (03413)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- DORMAN Exhaust Stud Kit, 03125 (03125)
- TERAFLEX 12-17 WRANGLER JK EXHAUST SPACER KIT FOR 2012 DRIVER AND PASSENGER (2610000)
- Dorman Exhaust Hardware