Shop All Exhaust Hardware
Dorman
03142 Exhaust Stud Kit - M10-1.5 x 62mm
Mfr # 03142
Zoro # G704308553
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (2) Studs; (2) Nuts
- Vehicle Fit Buick 2008-97, Chevrolet 2009-95, Oldsmobile 2004-96, Pontiac 2008-91
- Position Front
- Stud Length 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03142
- Zoro # G704308553
- UPC # 3749503142
- Country of Origin Taiwan, Province of China
- Category Exhaust Hardware
Dimensions
Stud Length | 62 mm |
Thread Size | M10-1.5 |
Details
Material | Metal |
Includes | (2) Studs; (2) Nuts |
Vehicle Fit | Buick 2008-97, Chevrolet 2009-95, Oldsmobile 2004-96, Pontiac 2008-91 |
Position | Front |
Item | Exhaust Stud Kit |
Point Type | Dog |
Description
Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- WVE 1P1876 Engine Intake Manifold Runner Solenoid Connector (1P1876)
- LIPPERT PUMP WATER 12V 3.0 GPM WITH STRAINER AND CONNECTORS - RETAIL BOX (689052)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- DORMAN 03135 Exhaust Stud Kit - 7/16-14 x 2.535 In. (03135)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- DORMAN Exhaust Man Kit, 03218 (03218)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN 03114 Exhaust Flange Hardware (03114)
- DORMAN 03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In. (03147)
- WALKER Connector, 41951 (41951)
- Dorman Exhaust Hardware