Shop All Exhaust Hardware
Dorman
03125 Exhaust Stud Kit - 3/18-16 x 2-1/2 In.
Mfr # 03125
Zoro # G304308588
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal (Stud); Steel (Nut)
- Color Clear Zinc
- Includes (4) Studs; (4) Nuts; (4) Retainer Clips
- Vehicle Fit Dodge 2003-89
- Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 03125
- Zoro # G304308588
- UPC # 3749503125
- Country of Origin China
- Category Exhaust Hardware
Dimensions
Stud Length | 2-1/2 in |
Thread Size | 3/8"-16 |
Details
Material | Metal (Stud); Steel (Nut) |
Color | Clear Zinc |
Includes | (4) Studs; (4) Nuts; (4) Retainer Clips |
Vehicle Fit | Dodge 2003-89 |
Position | Front |
Grade | 8 |
Thread Type | Coarse |
Item | Exhaust Stud Kit |
Nut Thickness | 0.328 in |
Nut Type | Hex |
Description
Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Led, Round Grommet, Blue (3945B)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- BLACK BULL Deflators Set with 2" Tire Pressure Gauge, 13 Pieces (TPGDSET)
- DOMINION SURE SEAL PLASTIC FLEXIBLE REPAIR 16 OZ. (4008)
- DORMAN 03135 Exhaust Stud Kit - 7/16-14 x 2.535 In. (03135)
- DORMAN 03129 Exhaust Stud Kit - M12-1.75 x 62mm (03129)
- DORMAN Exhst Man Mount Kit, 03411 (03411)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- DORMAN 03411 Exhaust Manifold Mount Hardware - M8-1.25mm (03411)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- NICKSON Nickson N16-17521 2.25 x 2.13 ft. dia Exhaust OEM Adapter (N16-17521)
- Dorman Exhaust Hardware