Shop All Exhaust Hardware
Dorman
03112 Exhaust Stud Kit - 3/8-16 x 2-1/2 In.
Mfr # 03112
Zoro # G504308661
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes Studs; (3) Nuts; (3) Lock Washers
- Vehicle Fit General Motors 2005-62
- Position Front
- Stud Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03112
- Zoro # G504308661
- UPC # 3749503112
- Country of Origin India
- Category Exhaust Hardware
Dimensions
Stud Length | 2-1/2 in |
Thread Size | 3/8"-16 |
Details
Material | Metal |
Includes | Studs; (3) Nuts; (3) Lock Washers |
Vehicle Fit | General Motors 2005-62 |
Position | Front |
Grade | 8 |
Item | Exhaust Stud Kit |
Description
Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Encore Ac Charger (3893-03)
- UFLEX USA High Efficiency-Flexibility Engine Control Cable-33C Univ. Style-12' (MC0X12)
- HALTEC 1021 SINGLE TIRE INFLATOR (89MXA)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- DORMAN Exhst Flnge Hardware, 03133 (03133)
- DORMAN 03114 Exhaust Flange Hardware (03114)
- DORMAN Exhaust Stud Kit, 03135 (03135)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN 03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In. (03147)
- DORMAN 03411 Exhaust Manifold Mount Hardware - M8-1.25mm (03411)
- WALKER Band Clamp, 36538 (36538)
- Dorman Emission Control Parts