Shop All Exhaust Hardware
Dorman
03106 Exhaust Stud Kit - 3/8-16 x 3-5/16 In.
Mfr # 03106
Zoro # G604308714
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (3) Studs; (3) Nuts; (3) Lock Washers
- Vehicle Fit General Motors 2005-62
- Position Front
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03106
- Zoro # G604308714
- UPC # 3749503106
- Country of Origin India
- Category Exhaust Hardware
Dimensions
Thread Size | 3/8"-16 |
Stud Length | 3.313 in |
Details
Material | Metal |
Includes | (3) Studs; (3) Nuts; (3) Lock Washers |
Vehicle Fit | General Motors 2005-62 |
Position | Front |
Item | Exhaust Stud Kit |
Grade | 8 |
Description
Dorman's Exhaust Flange Stud & Nut provides you with the proper flange stud and nut for replacing your manifold. Save time and energy by having the right hardware on hand when you need it. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- GATES Flexible Coolant Hose, 26533 (26533)
- WAI GLOBAL ALTBO 12V 120A (12373N)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- DORMAN Exhaust Stud Kit, 03135 (03135)
- DORMAN 03135 Exhaust Stud Kit - 7/16-14 x 2.535 In. (03135)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- DORMAN Exhaust Man Kit, 03218 (03218)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DESIGN ENG 10121 Exhaust System Wrap- Black Composite Fiberglass (D40-10121)
- Dorman Exhaust Hardware