Shop All Automotive Battery Boxes, Holders & Carriers
Dorman
00582 Battery Hold Down Kit
Mfr # 00582
Zoro # G504308173
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 0.438 in
- Length 9.156 in
- Application Dodge 2004-94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 00582
- Zoro # G504308173
- UPC # 3749502937
- Country of Origin China
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Width | 0.438 in |
Length | 9.156 in |
Details
Color | Black |
Material | Steel |
Application | Dodge 2004-94 |
Fit Type | Specific |
Item | Battery Hold Down Kit |
Description
Dorman offers a comprehensive line of Battery Hold Downs for a wide range of applications. All our Battery Hold Downs are constructed of high-quality materials for long-lasting durability. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only (PF46057)
- TITAN Locking Pressure Regulator W/ Gauge, 1/4" (TIT19303)
- JUSTRITE 1 gal. Yellow polypropylene Funnel (11202Y)
- ILC Replacement for JW Speaker 800vf/1156-12v replacement light bulb lamp, 10PK (800VF/1156-12V JW SPEAKER)
- DORMAN Battery Tray #Dorman 00057 (00057)
- DORMAN Base Clamp Battery Hold Down Kit, Dorman - Help 00588 (00588)
- DORMAN Battery Hold Down Replacement, Dorman - Help 00591 (00591)
- DORMAN Dorman 00059 Battery Tray (00059)
- VALTERRA BATTERY BOX VENT SYSTEM, CARDED (A10-3310VP)
- MIGHTY MAX BATTERY Heavy Duty Group U1 SLA / GEL Automotive Battery Box (MAX3476892)
- NOCO Battery Tray, 13 5/16 in L Outside (BT27)
- Dorman Automotive Battery Equipment