Shop All Exit Devices
Dormakaba
Surface Rod, Series QED100, Door 36" W
Mfr # QED114367626
Zoro # G2111459
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED100
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QED114367626
- Zoro # G2111459
- UPC # 887838360465
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 8 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series QED100, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, Miami-Dade County Compliant for Hurricanes, UL and cUL Listed, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 3000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (323478LC)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 019, PK50 (ZUSAHSQ70019)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Brass Finish (87100US4)
- ROBUS SPLENDOR 27 in. Balance Stamped No. 2630 with Ends 60-510 & 60-504 Attached Window Channel, 6PK (RO1208426)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- YALE COMMERCIAL Yale Exit Device Lever Trim, Key Locks/Unlocks, Grade 1, C Keyway, AU Handle (AU446F626XCKEYWAY)
- Dormakaba Exit Devices