Shop All Keyless Access Control Locks
Dormakaba
Surface Mount Access Reader; 3" Height x 2" Width x 1" Depth; Plastic Flush Box; Weather Resistant;
Mfr # CSR1RC011NC000SC/SC
Zoro # G204992511
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # CSR1RC011NC000SC/SC
- Zoro # G204992511
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Dormakaba CSR1RC011NC000SC/SC Surface Mount Access Reader; 3" Height x 2" Width x 1" Depth; Plastic Flush Box; Weather Resistant; Smart Card; BLE Enabled; Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601-T X 690)
- M-D Weatherstrip Door 3 X 7Ft Brn (43347)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-96)
- DORMAKABA Saffire Electronic LX-D RFID Deadbolt; 3-Hour Fire Rating; Bluetooth Low Energy Enabled (BLE); Elect (MD0032ECBCB0)
- DORMAKABA Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- DORMAKABA Dormakaba Nova D Emergency Lock Plug-In Power Supply (ELPS) (064-515970)
- DORMAKABA Dormakaba RFID Fob with Mifare Plus, 2K Memory Black Finish (12640-P24-BK)
- LINEAR Exterior Digital Keypad, 5-1/2" H (AK-11)
- LOCKEY Mechanical Keyless Deadbolt Lock 2210 - Bright Chrome+ Key Override (LK-2210-KO-BC)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- Dormakaba Door Locks and Deadbolts