Shop All Door Closers
Dormakaba
Stanley QDC 300 Door Closer Standard Duty Interior and Exterior
Mfr # QDC311F689BF
Zoro # G5397544
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Standard Duty
- Closer Series Stanley QDC 300
- Closer Type Non Hold Open
- Finish Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QDC311F689BF
- Zoro # G5397544
- UPC # 887838101488
- Country of Origin Korea, Republic of
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb |
Closer Performance | Standard Duty |
Closer Series | Stanley QDC 300 |
Closer Type | Non Hold Open |
Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Cast Aluminum |
Includes | Full Size Cover |
Standards | ANSI/BHMA A156.4 Series, Grade 1; ANSI A117.1; UL/cUL; UL10C; UL10B |
Description
QDC311 Std Duty Door Closer,with Cover,
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Lead 96 sq ft per carton (EQ310-979)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- MAXXIMA Oval Grommet, ID 6 3/4In x 2 1/2In (M50600-B)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, 200R Key, For Material Thickness 5/8 in (62207)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313F689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Bronze (QDC311NC690)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- DELTANA DC50 Door Closer; Aluminum Finish (DC50-ALUM)
- Dormakaba Door Closers