Shop All Door Repair
Dormakaba
Simplex 1000 Series
Mfr # 1041C-26D-41
Zoro # G010055318
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 1041C-26D-41
- Zoro # G010055318
- UPC # 197163006397
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry/Passage Functions with Key Override, 2-3/4 in. Backset, 1/2 in. Throw Latch, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish, Field Reversible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: RFB: 2019-2020 Genesis G70 G90 / 4-Button Smart Key / PN: 95440-G9000 / TQ8-FOB-4F16 (RSK-HYU900)
- EKENA MILLWORK WM163 - 1 3/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM163X144)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- DORMAKABA DormaKaba Software and Accessories (063-512592)
- DORMAKABA DormaKaba Software and Accessories (064-515970)
- DORMAKABA DormaKaba Software and Accessories (R20470)
- KWIKSET UL Adjustable Square Corner Springlatch (83520-002)
- MAJOR Major: LMB-04 - Lock Mounting Bracket For Deadbolt Or T-Strike In Hollow Metal Frame (MJR-LMB-04)
- BIG HORN Latch Mortiser for Bore Master, 1 Inch x 2-1/4 Inch Replaces Templaco LM-001 (70139)
- COMPX TIMBERLINE Timberline Glass Door Horizontal Locked Position Lock Body Nickel Finish (CB-301)
- Dormakaba Door Accessories