Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # LRP1020S-05-41
Zoro # G310057111
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Features Schlage FSIC Less Core
- For Use With Simplex LP1000 Series
- Material Brass
- Includes Rim Exit Trim with Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LRP1020S-05-41
- Zoro # G310057111
- UPC # 197163187812
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Features | Schlage FSIC Less Core |
For Use With | Simplex LP1000 Series |
Material | Brass |
Includes | Rim Exit Trim with Keypad |
Description
Exit Trim Lever Lock, Combination and Key Override, Right Hand Reverse, Schlage FSIC Prep, Less Core, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Loic 0.375" x 1.625" Glass Brick Joint Mosaic Tile (ANDLOI448)
- LUCKY LINE Eyelet Spring Snap, L 5 1/8 In (4GGU5)
- J.W. WINCO JW Winco GN115.8-SCK-18-H1-SW-1 Cam Latch, Hook Style (115.8-SCK-18-H1-SW-1)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- Dormakaba Electromagnetic & Electromechanical Locks