Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # LRP1020C-26D-41
Zoro # G010057114
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With Simplex LP1000 Series
- Features Corbin Russwin 6-Pin LFIC Core
- Includes Rim Exit Trim with Keypad
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LRP1020C-26D-41
- Zoro # G010057114
- UPC # 840067623138
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
For Use With | Simplex LP1000 Series |
Features | Corbin Russwin 6-Pin LFIC Core |
Includes | Rim Exit Trim with Keypad |
Material | Brass or Bronze |
Description
Exit Trim Lever Lock, Combination and Key Override, Right Hand Reverse, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- NATIONAL HARDWARE Closer Door Black (N349-290)
- PANACEA FORGED S HOOK 6"" (85755)
- NATIONAL HARDWARE Hinge Adj Clos Brass 4In (N184-572)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- Dormakaba Electromagnetic & Electromechanical Locks