Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # LLP1020S-05-41
Zoro # G010056995
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass Blackened Satin Relieved Clear Coated
- Includes Rim Exit Trim with Keypad
- Material Brass
- Features Schlage FSIC Less Core
- For Use With Simplex LP1000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LLP1020S-05-41
- Zoro # G010056995
- UPC # 197163187799
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Includes | Rim Exit Trim with Keypad |
Material | Brass |
Features | Schlage FSIC Less Core |
For Use With | Simplex LP1000 Series |
Description
Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, Schlage FSIC Prep, Less Core, Antique Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0260)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- PRIME-LINE Black Plastic Sliding Screen Door Pull (2 Pack) (A 111)
- TY-FLOT FME Cover, 18"dia. x 6"D, Pink, PK20 (CBFR18PK)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- SCHLAGE ELECTRONICS Mag Lock, Double Door, US32D, DSM, ATS, Automatic, 1500lb (M492P ATS/LED-2)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- Dormakaba Electromagnetic Locking Systems