Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # LLP1020B-26D-41
Zoro # G710056769
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Features SFIC Prep Less Core
- For Use With Simplex LP1000 Series
- Includes Rim Exit Trim with Keypad
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LLP1020B-26D-41
- Zoro # G710056769
- UPC # 840067680643
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Features | SFIC Prep Less Core |
For Use With | Simplex LP1000 Series |
Includes | Rim Exit Trim with Keypad |
Material | Brass or Bronze |
Description
Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE T Hinge Xhd 8H Gavl 6" (N129-445)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- SCHLAGE ELECTRONICS Maglocks (GF3000SM DSM MBS)
- Dormakaba Electromagnetic Locking Systems