Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # LLP1010-26D-41
Zoro # G010056773
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With Simplex LP1000 Series
- Material Brass or Bronze
- Includes Rim Exit Trim with Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # LLP1010-26D-41
- Zoro # G010056773
- UPC # 197163051205
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
For Use With | Simplex LP1000 Series |
Material | Brass or Bronze |
Includes | Rim Exit Trim with Keypad |
Description
Exit Trim Lever Lock, Combination Only, Left Hand Reverse, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- PAMEX Left Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04L)
- NATIONAL HARDWARE 3-5/8 in. L Vinyl Coated Red Steel Screw Hook 50 lb. cap. , 2PK (N188-006)
- DELTANA Mail Slot 13-1/8" With Interior Frame Satin Chrome (MS211U26D)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- SDC Gate Lock, Mounting, 1200 lb., 5/8in.L (1576U)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- Dormakaba Electromagnetic & Electromechanical Locks