Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Rim Exit Trim with Keypad
Mfr # 5010RWL-26D-41
Zoro # G810056010
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With Simplex 5000 Series
- Features Sargent LFIC Less Core
- Material Brass or Bronze
- Includes Rim Exit Trim with Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 5010RWL-26D-41
- Zoro # G810056010
- UPC # 840067621929
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
For Use With | Simplex 5000 Series |
Features | Sargent LFIC Less Core |
Material | Brass or Bronze |
Includes | Rim Exit Trim with Keypad |
Description
Exit Trim, Winston Lever, Sargent LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Bypassing Trck Kit, 405304001 Stanley EDP (405304001)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851500S (C11000851500S)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- Dormakaba Electromagnetic Locking Systems