Shop All Exit Devices
Dormakaba
Rim, Exit Device, Standard Duty, Grade 1
Mfr # QED31136689
Zoro # G2042494
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED300
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 32 in to 36 in
- Fits Stile Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QED31136689
- Zoro # G2042494
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 32 in to 36 in |
Fits Stile Width | 3 7/8 in |
Door Height | 84 in |
Max. Door Height | 96 in |
Max. Door Width | 36 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Exit Device, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, UL and cUL Listed, Outside Trim Type Not Included, Cylinder No, Includes Mounting Hardware, Max. Door Height 96 in, Max. Door Width 36 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- 3M Bumper, Self Adhesive, 0.140 In H, PK56 (SJ5312)
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- EBERHARD MANUFACTURING CO Door Hold Back Black 2 Pc (EMC 1-664 BLK)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- Dormakaba Door Exit Devices