Shop All Exit Devices
Dormakaba
Rim, Exit Device, Grade 1, Aluminum
Mfr # QED31236689SCKD
Zoro # G0967425
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED300
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 32 in to 36 in
- Fits Stile Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QED31236689SCKD
- Zoro # G0967425
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 32 in to 36 in |
Fits Stile Width | 3 7/8 in |
Max. Door Width | 36 in |
Max. Door Height | 96 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Cylinder Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, UL and cUL Listed, Outside Trim Type Not Included, Cylinder Yes, Includes Mounting Hardware, Max. Door Height 96 in, Max. Door Width 36 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Digital Keypad, Single Gang (DKP-165)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- PHIFER WIRE Screen Alum 24X100 Brite (3000727)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- DETEX Key Latch Narrow Trim, Pull, Grade 1 (03PN 711)
- Dormakaba Door Exit Devices