Shop All Electric Strikes
Dormakaba
RCI RCI Electric Strikes
Mfr # 7104-GV-41
Zoro # G310046252
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- For Use With Simplex 7100 Series
- Includes Tubular Deadbolts and Deadlatches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 7104-GV-41
- Zoro # G310046252
- UPC # 197163234332
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Color | Grey |
For Use With | Simplex 7100 Series |
Includes | Tubular Deadbolts and Deadlatches |
Description
Combination Deadlatch, Adjustable 2-3/8 in. to 2-3/4 in. Backset, Gold Vein
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD56)
- SCHLAGE COMMERCIAL Tailpiece B502899 (B502899)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030C123626 (23030C123626)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- BEA BEA Not Applicable Electric Strikes, 12/24 VAC/VDC Voltage, (10STRIKECU)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- RCI RCI 4 Series Electric Strikes, 12 VAC/VDC Voltage, Stainless Steel (4307-06 32D)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- VON DUPRIN Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise Locksets (6211 24V US32D FS DS CON)
- Dormakaba Electric Strikes