Shop All Exit Device Trims
Dormakaba
QET160 Exit Trim, Keyed Sierra Lever, Satin Chrome
Mfr # QET160E626LC
Zoro # G5397648
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Standards ANSI 08
- Outside Trim Type Lever
- Overall Width 3 1/4 in
- Product Type Mechanical Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # QET160E626LC
- Zoro # G5397648
- UPC # 887838054296
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Dimensions
Overall Width | 3 1/4 in |
Length - Maximum | 9 3/4 in |
Details
Item | Mechanical Exit Device Trim |
ADA Compliant | Yes |
Standards | ANSI 08 |
Outside Trim Type | Lever |
Product Type | Mechanical Exit Device Trim |
Compatible Series | QED100 |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Visual Indicator Message | No Message |
Fire Rating | 3 hr |
Description
Lever, Mechanical Exit Device Trim, Overall Width 3 1/4 in, Standards ANSI 08, ADA Compliant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- VON DUPRIN Exit Device Trim (M996L-06-R/V 26D RHR)
- Dormakaba Door Exit Devices