Shop All Push Button Accessories
Dormakaba
Pushbutton Lock
Mfr # 9671C20-26D-41
Zoro # G410056281
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 9600 Series
- Color Satin Chrome
- Material Brass or Bronze
- Application Cabinet Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 9671C20-26D-41
- Zoro # G410056281
- UPC # 197163176281
- Country of Origin Mexico
- Category Push Button Accessories
Details
For Use With | Simplex 9600 Series |
Color | Satin Chrome |
Material | Brass or Bronze |
Application | Cabinet Locks |
Description
Cabinet Lock, 1/8 Sheet Metal, Cross Throw, Clutch Ball Bearing Knob, With Trim Plate, Standard Deadbolt, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2415ST)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54B)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- Dormakaba Push Button Accessories