Shop All Push Button Accessories
Dormakaba
Pushbutton Lock
Mfr # 9623C22-26D-41
Zoro # G410056557
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 9600 Series
- Color Satin Chrome
- Material Brass or Bronze
- Application Cabinet Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 9623C22-26D-41
- Zoro # G410056557
- UPC # 197163176236
- Country of Origin Mexico
- Category Push Button Accessories
Details
For Use With | Simplex 9600 Series |
Color | Satin Chrome |
Material | Brass or Bronze |
Application | Cabinet Locks |
Description
Cabinet Lock, Wood Application, End Throw w/Cross Throw Parts, Clutch Ball Bearing Knob, With Trim Plate, Spring Latch, Key Override, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003YL)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens (ZB5FV043)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- Dormakaba Push Buttons & Indicators