Shop All Push Button Accessories
Dormakaba
Pushbutton Lock
Mfr # 9623C12-26D-41
Zoro # G510056372
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 9600 Series
- Color Satin Chrome
- Material Brass or Bronze
- Application Cabinet Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 9623C12-26D-41
- Zoro # G510056372
- UPC # 197163176205
- Country of Origin Mexico
- Category Push Button Accessories
Details
For Use With | Simplex 9600 Series |
Color | Satin Chrome |
Material | Brass or Bronze |
Application | Cabinet Locks |
Description
Cabinet Lock, Wood Application, End Throw w/Cross Throw Parts, Clutch Ball Bearing Knob, Without Trim Plate, Spring Latch, Key Override, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- GARDNER BENDER Three Port LeverGard Lever Wire Con, PK 5 (19-PCL3)
- DORMAKABA Pushbutton Lock (9622C11-26D-41)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- Dormakaba Push Buttons & Indicators