Shop All Keyed Entry Door Handles
Dormakaba
PowerPlex Mortise Lock, No Deadbolt, KIL, Schlage C Keyway, Satin Chrome
Mfr # P2066XSLL-606-41
Zoro # G409957926
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass
- Length 12 in
- Weight 11 lb
- Cylinder Core Type Conventional Cylinder
- Type Mortise Locks with Keypad Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P2066XSLL-606-41
- Zoro # G409957926
- UPC # 197163056262
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Lockset Finish | Satin Brass |
Weight | 11 lb |
Cylinder Core Type | Conventional Cylinder |
Type | Mortise Locks with Keypad Trim |
Material | Brass |
Description
PowerPlex Mortise Lock, No Deadbolt, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X20AS-01)
- SARGENT Deadbolt w/Thumbturn, Satin Chrome (485 26D)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- Dormakaba Keyed Entry Door Handles