Shop All Keyed Entry Door Handles
Dormakaba
PowerPlex Mortise Lock, Auto Deadbolt, No Key Override, Satin Chrome
Mfr # P206ALL-626-41
Zoro # G409957933
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Weight 11 lb
- Width 10.25 in
- Type Mortise Locks with Keypad Trim
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P206ALL-626-41
- Zoro # G409957933
- UPC # 197163101245
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Lockset Finish | Satin Chrome |
Weight | 11 lb |
Type | Mortise Locks with Keypad Trim |
Material | Brass or Bronze |
Description
PowerPlex Mortise Lock, Auto Deadbolt, No Key Override, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- NATIONAL HARDWARE Hook Storage Gray Fin (N112-048)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- DELTANA Mail Slot 13-1/8" With Interior Frame Satin Chrome (MS211U26D)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E619S4478SSCKD)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DELANEY HARDWARE DELANEY GR2 500TT-VT-US12P VONCET ENTRY (320427)
- Dormakaba Door Lever Locksets