Shop All Exit Device Trims
Dormakaba
PowerPlex Exit Trim, Yale 7100, Corbin ED5200 Rim Devices, KIL, Schlage C Keyway, Satin Chrome
Mfr # P201YXSLL-626-41
Zoro # G909958102
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPlex 2000 Series
- Cylinder Type Conventional Cylinder
- Material Brass or Bronze
- Width 10.25 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P201YXSLL-626-41
- Zoro # G909958102
- UPC # 197163101306
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | CVR & Rim Exit Trim with Keypad |
For Use With | PowerPlex 2000 Series |
Cylinder Type | Conventional Cylinder |
Material | Brass or Bronze |
Finish | Satin Chrome |
Description
PowerPlex Exit Trim, Yale 7100, Corbin ED5200 Rim Devices, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Roller Assy 1-1/4 (D 1723)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- STRYBUC Balance Top Sash Guide (60-630)
- SCHLAGE Lock Parts (09-544 027 622)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- KWIKSET Dummy Lvr Balboa Rh Sn (94880-496)
- Dormakaba Door Exit Devices