Shop All Exit Device Trims
Dormakaba
PowerPlex Exit Trim, Yale 7100, Corbin ED5200 Rim Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrm
Mfr # P201YBLL-626-41
Zoro # G409958107
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- For Use With PowerPlex 2000 Series
- Width 10.25 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P201YBLL-626-41
- Zoro # G409958107
- UPC # 197163101313
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | CVR & Rim Exit Trim with Keypad |
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | PowerPlex 2000 Series |
Cylinder Type | SFIC Prep Less Core |
Description
PowerPlex Exit Trim, Yale 7100, Corbin ED5200 Rim Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 (U38871.006.0062)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- VON DUPRIN VonDuprin: Von Duprin - 230L - Trim Lever - Aluminum Finish - Entrance - RHR Right Hand Reverse (VNDP-230L-SP28-RHR)
- Dormakaba Exit Device Trims