Shop All Keyed Entry Door Handles
Dormakaba
PowerPlex Exit Trim, Rim, Mortise, SVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Mfr # P201UBLL-626-41
Zoro # G609957931
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Weight 11 lb
- Cylinder Core Type SFIC Prep Less Core
- Width 10.25 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P201UBLL-626-41
- Zoro # G609957931
- UPC # 197163101320
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Lockset Finish | Satin Chrome |
Weight | 11 lb |
Cylinder Core Type | SFIC Prep Less Core |
Material | Brass or Bronze |
Type | Rim Exit Trim with Keypad |
Description
PowerPlex Exit Trim, Rim, Mortise, SVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Trending Topics (EB801-828)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP RHO 626 BD)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- Dormakaba Door Locks and Deadbolts