Shop All Keyed Entry Handlesets
Dormakaba
PowerPlex Cylindrical Lock with Privacy, 2-3/4-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Cor
Mfr # P2051BLL-626-41
Zoro # G209994701
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Weight 11 lb
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # P2051BLL-626-41
- Zoro # G209994701
- UPC # 197163101276
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Weight | 11 lb |
Material | Brass or Bronze |
Description
PowerPlex Cylindrical Lock with Privacy, 2-3/4-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- NATIONAL HARDWARE SPRING HINGE 3.5""H (N350-785)
- BEST Key Blank, Standard, TB Keyway, 1/2in. (1A1TB1KS473KS800)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- KWIKSET Kwikset: Prescott Handleset Venetian Bronze Finish (KWS-818PTHXTNL-11P-SMT-CP)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Oakley Handleset Trim, Flat Black (TN507-OK FBL)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85360.112.ENTR)
- JOHN STERLING Corp Cd-0155 Tap Mount Handle Holder (CD-0155)
- Dormakaba Keyed Entry Handlesets