Shop All Keyed Padlocks
Dormakaba
Padlock, Coreless, Long Shackle, Steel Shackle
Mfr # 21B772L
Zoro # G7734901
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Shackle Type Long Shackle
- Weather Resistant Yes
- Shackle Material Steel
- Interchangeable Core Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 21B772L
- Zoro # G7734901
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Body Width | 1 25/32 in |
Body Height | 2 1/16 in |
Shackle Opening Width | 7/8 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Number of Bumpers 0, Number of Pins 7 Pin, Weather Resistant Yes, Interchangeable Core Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- FALCON Exit Device, Alumn, 36in.Door W., Series 19 (F19-R-EO SP28 3FT)
- IVES COMMERCIAL Steel Hinge Pin Door Stop Satin Nickel Finish (69F15)
- GLOBAL DOOR CONTROLS 4 in W x 4.5 in H Bronze (CS4540BBRNRP10B-3)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (11B722L)
- AMERICAN LOCK Safety Lock-Out Padlocks, (A1106RED1KEY)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- Dormakaba Keyed Padlocks