Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Narrow Stile Mortise Keypad Trim
Mfr # E3066MSNL-744-41
Zoro # G210056801
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Brass Accents
- Includes Narrow Stile Mortise Keypad Trim
- Material VARIES
- Features Conventional Cylinder
- For Use With E-Plex 3000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E3066MSNL-744-41
- Zoro # G210056801
- UPC # 197163181551
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Bronze Brass Accents |
Includes | Narrow Stile Mortise Keypad Trim |
Material | VARIES |
Features | Conventional Cylinder |
For Use With | E-Plex 3000 Series |
Description
E-Plex 3000 for Adams Rite Deadbolts, 300 Access Codes, 9,000 Audit Events, Schlage C Keyway, Lever, Dark Bronze with Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK DBL CYL Premiere Deadbolt ADJ Latch Deadbolt Strike Oil Rubbed Bronze (01772-1-1SL23)
- ROCKWOOD Door Bottom Guard, 29-1/2"W X 7"H (RS-05-0381.28 29-1/2)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- Dormakaba Electromagnetic Locking Systems