Shop All Electromagnetic & Electromechanical Locks
Dormakaba
Narrow Stile Mortise Keypad Trim
Mfr # E3066BNL-626-41
Zoro # G210056344
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Narrow Stile Mortise Keypad Trim
- For Use With E-Plex 3000 Series
- Material Brass or Bronze
- Features SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E3066BNL-626-41
- Zoro # G210056344
- UPC # 197163181520
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Includes | Narrow Stile Mortise Keypad Trim |
For Use With | E-Plex 3000 Series |
Material | Brass or Bronze |
Features | SFIC Prep Less Core |
Description
E-Plex 3000 for Adams Rite Deadbolts, 300 Access Codes, 9,000 Audit Events, 6/7-Pin SFIC Prep, Less Core, Lever, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ROCKWOOD Surface Bolt, Satin Chrome (582-8.26D)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP85820192900)
- NATIONAL HARDWARE Brushed Gold Aluminum Double Floor Guide 1 pc (N700-113)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4 7/8 In (1502-AQN5)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600PQ)
- Dormakaba Electromagnetic & Electromechanical Locks