Shop All Keyed Entry Door Handles
Dormakaba
Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome
Mfr # 5066SWL-26D-41
Zoro # G209957768
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Chrome
- Cylinder Core Type Schlage FSIC Less Core
- Width 10.25 in
- Type Mortise Locks with Keypad Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 5066SWL-26D-41
- Zoro # G209957768
- UPC # 840067622070
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Schlage FSIC Less Core |
Type | Mortise Locks with Keypad Trim |
Material | Brass or Bronze |
Weight | 11 lb |
Description
Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B46, RA5, PK25 (5ZLF7)
- ROCKWOOD Door Protection Plate, 10Hx30W, SS (K1050 10X30.32D)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-1 Cam Latch, Hook Style (115.8-KG-18-H1-CR-1)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (100B3X1/8-100)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- KENAURD Kenaurd:Lever Grade 2 STORERM - #6 STYLE - SS (KCL261-SC-ST)
- Dormakaba Door Lever Locksets