Shop All Keyed Entry Door Handles
Dormakaba
Mortise Combination Lever Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Brass
Mfr # 5066BWL-04-41
Zoro # G309957675
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Brass
- Cylinder Core Type SFIC Prep Less Core
- Length 12 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 5066BWL-04-41
- Zoro # G309957675
- UPC # 197163162208
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Brass |
Cylinder Core Type | SFIC Prep Less Core |
Material | Brass |
Weight | 11 lb |
Type | Mortise Locks with Keypad Trim |
Description
Mortise Combination Lever Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Metal Rim Key Tags, 1.25" Ring Size, White, 500 PK (AVE14313)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- LOCKNETICS Digital Keypad, Single Gang (DKP-165)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, Schlage FSIC Prep, Less Core, Satin Chrome (5066SWL-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- Dormakaba Keyed Entry Door Handles