Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # QDC214S689
Zoro # G3942981
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Tri-Mount
- Closer Performance Heavy Duty
- Closer Series Stanley QDC 200
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QDC214S689
- Zoro # G3942981
- UPC # 887838053107
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-3/64" |
Housing Height | 3-3/16" |
Housing Length | 12" |
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 54 in |
Description
Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI, BHMA, UL, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Dead Stop, Color Silver, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 11118626 (11118626)
- PRIME-LINE 100PK34x516MTL Corner (PL 14294)
- HILLMAN SOLID BRASS DECORATIVE CATCH (851423)
- SQUIDS BY ERGODYNE Arm Band ID/Badge Holder, Hi-Vis Org (3386HV)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Bronze (QDC311NC690)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC113R689BF)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116R689LH)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- Dormakaba Door Closers