Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # QDC211S689
Zoro # G1608288
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Stanley QDC 200
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QDC211S689
- Zoro # G1608288
- UPC # 887838050946
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 12" |
Housing Height | 2-1/16" |
Housing Length | 12" |
Interior Door Width | Up to 58 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 54 in |
Exterior Door Width - Maximum | 54 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 12 in |
Interior Door Width - Maximum | 58 in |
Spring Size - Maximum | 6 |
Description
Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Pack, Color Gray, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC213F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC118R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC314NC689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- Dormakaba Door Closers & Accessories